Beli magnet stand di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SATA Screwdriver Combination A-Series Set (Obeng)Deskripsi:Contents:- PHILLIPS - #1x75mm, #2x38mm, #2x100mm, #2x150mm- SLOTTED - 5x75mm, 6x38mm, 6x100mm, 6x150mm
- Mitsuboshi V-Belt V-Belt Rib Starbelt 6Pk (Vanbelt)Deskripsi:Excellent flexibility, is a belt capable of high speed rotation of the small diameter pulley.. In addition, by multiple V-shaped ribs of the core wire and the special rubber of low elongation, and excellent transmission capability.. A polishing belt to form a rib shape by polishing, there are polishing less belt forming a rib shape by the mold.
- monotaro Magnetic Base (Stand Magnet)Deskripsi:It is a small type so it is suitable for use in narrow places. It Realizes stable measurement with a powerful magnet and reggud frame. Since the arm can move 150 degrees flexibly, it can be set easly for workpieces. Adsorption ON / OFF can be switches by operating the changeover switch.atribut:
- Dial Gauge Mounting Hole (mm): 8
- Magnet Dimensions (mm): 36x30x35
- Adsorption Strength (N [kgf]): 400[40]
- Package Weight (g): 424
- Principal Post (mm): 155
- Principal Post Mounting Screw-Based Side (mm): M5 x0.8
- Working Angle (°): 150
- TRUSCO Alpha Magnetic Holding BaseDeskripsi:- Compact, high magnetic force inexpensive magnet holder base. The adsorption surface is a V-shaped structure that also adsorbs to pipes and round bar. Can be used widely as a switching type magnet holder that can turn ON/OFF magnetic force.
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- Kennedy 2 Mag Universal StandDeskripsi:With two magnetic faces and large vee. Heavy duty with universal clamp. Mounts: 1/4inch I/D lug, stem/spigot diameter: 1/4inch and 1/8inch. Column height x dia.:175 x 12mm. Crossbar length x dia.: 165 x 10mm. Clamp ring: 6.35mm. Magnetic pull: 50kg. Base dimensions: 60 x 50 x 55mm.atribut:
- Base Size: 60 x 50 x 55mm
- Additional Features: large vee magnetic faces (2) switchable Lever
- Magnetic Pull: 50kg
- Height: 230mm
- Part Number: KEN3332030K
- AS ONE Small Universal Magnet Standatribut:
- Arm Length (mm): 178
- Niigata Seiki (SK) Dudukan Magnetik Mini (Dudukan Magnet)Deskripsi:Mini Magnetic Base SB-25M. _x000D_- Compact size, Thick main post, removeable with on/off lever operation _x000D_- Magnet Power 250N _x000D_- Length Rod 1: 60mm _x000D_- Main Post Screw: M5xP0.8 _x000D_- Base Dimension: 30x35x55mm.atribut:
- Main Post Screw: M5xP0.8
- monotaro Dial Gauge (Alat Ukur Ketebalan)atribut:
- Back Plate Specification: Flat (back lid with ears included)
- Measuring Force (N): 1.5 or less
- KRISBOW Magnetic StandDeskripsi:This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force.atribut:
- Holding Stem (mm): 6.5 (slot), 8+0.02 (hole)
- Dimensions (mm): 35x30x35
- Work Magnetic Force (kg): 25
- Stem Length (mm): 165
- Wipro Ratchet Socket Wrench (Kunci Ring Ratchet)Deskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Wipro Rachet Wrench terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Wipro Rachet Wrench dengan harga terbaik.
- CARRSON Magnetic Stand BaseDeskripsi:Fungsi dari magnetic base ini adalah sebagai pemegang dial indicator dan berfungsi untuk mengatur tinggi, rendah serta kemiringan pada benda yang akan diukur
- Insize Universal Magnetic Stand (Penjepit Magnetik)Deskripsi:- For digital/dial indicators and dial test indicatorsatribut:
- Applicable Holding Stem (mm): ø8
- Remark: With Fine Adjusment and Dovetail Groove
- SATA Hex Key Extra Long Arm Set (Kunci L)Deskripsi:09101 9-piece extra-long ball head hexagon wrench set Product Description ● Specifications: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10MM ● The ball head can be tilted for use ● The hexagon socket is more convenient to insert and remove, and is not easy to fall off ● The butterfly socket has a more novel appearance ● The wrench adopts fully polished surface chrome plating technology ● SVCM+ material has better wear resistance and can withstand greater torque
- TORA Lock Bodyatribut:
- Contents: Body + 5keys
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- BANDO Rib Ace Belt Type 6PKDeskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.atribut:
- Material: Rubber
- Number of Ribs: 6
- Center Distance (mm): 3.56
- Thickness (mm): 4.8
- Angle (°): 40
Daftar Harga magnet stand Terbaru October 2026
| SATA Screwdriver Combination A-Series Set (Obeng) | Rp429.900 |
| Mitsuboshi V-Belt V-Belt Rib Starbelt 6Pk (Vanbelt) | Rp13.900 |
| monotaro Magnetic Base (Stand Magnet) | Rp1.199.900 |
| TRUSCO Alpha Magnetic Holding Base | Rp399.900 |
| Mitutoyo Magnetic Stand | Rp1.099.900 |
| Mitutoyo Magnetic Stand | Rp1.299.900 |
| Kennedy 2 Mag Universal Stand | Rp629.900 |
| AS ONE Small Universal Magnet Stand | Rp3.099.900 |
| Niigata Seiki (SK) Dudukan Magnetik Mini (Dudukan Magnet) | Rp739.900 |
| monotaro Dial Gauge (Alat Ukur Ketebalan) | Rp409.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/61P105510217-1.jpg)
/P102359891-1.jpg)
/P101562421-1.jpg)





%20Dudukan%20Magnetik%20Mini%20(Dudukan%20Magnet)/P102224885-1.jpg)
/7wP105431284-1.jpg)

/P102945883-1.jpg)

/2dP106624085-1.jpg)
/0mP112198022-1.jpg)

/P102944561-1.jpg)
/mwP101002824-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)